230V 200W 3-in-1 Detail Sander

Order Code: ZT3520596S

£49.99 Inc VAT (20%)


Description

3 TYPES OF SANDING PLATES: This versatile 230V 200W 3-in-1 detail sander is supplied with 3 different hook & loop sanding plates: 1/3 (92 x 184mm) , circular (122mm) and delta (150 x 150 x 100mm) DUST EXTRACTOR: It features a dust extraction facility for maximum user safety when using perforated sanding sheets. VERSATILE: The electric sander is ideal for a wide range of sanding tasks around the home, garden or workshop. 2.4 METRE CABLE: It comes with a 2.4m electric cable for extra convenience. COMPATIBILITY: Compatible with Amtech sanding sheet sets:. (93 x 187mm) item codes: V4002, V4007, V4012, V4017, . (150x150x100mm) item codes: V4022, V4027, V4032, V4037, . (125mm) item codes: V4080, V4085, V4090, V4095, V4096. Kit Contents: 1 x 3-in-1 sander. 1 x dust box. 1 x round plate. 1 x delta plate. 3 x sanding papers G120.

See full description
Specifications for 230V 200W 3-in-1 Detail Sander
  • Voltage
    230V
  • Power
    200W
  • Product Type
    3-in-1 Detail Sander
  • Cable Length
    2.4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome