CP7200 Orbital Sander

Order Code: ZT1035754P

£99.99 Inc VAT (20%)


Description

CP7200S & CP7201P
With 2" (50mm) and 3" (75mm) hook & loop pads* with rubber molded pistol grip and adjustable power regulator. Two finger progressive throttle with muffled handle exhaust. Compact & lightweight, excellent for small area repair.
*CP7201P is supplied with 3" (75mm) hook & loop pad only.
Pad diameter: 50 & 75mm
Orbit size: 4.72mm
Weight: 0.68 kg
Spindle thread: 1/4” - 20
Noise level: 86.2 dBA
Sound Power: 97.2dBA
Vibrations: 7.1m/s²
Min. hose size: 10mm (3/8")
Air inlet thread size: 1/4” NPT.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome