CP7200S Mini Random Sander

Order Code: ZT1028996X

£133.99 Inc VAT (20%)


Description

CP7200S
Compact and lightweight. Rubber moulded palm grip. Adjustable speed regulator. 2 finger throttle. Silenced handle exhaust directs air away from work area.

Specifications:
Free speed: 15,000rpm.
Motor: 1/4hp.
Paper size: 50 and 75mm.
Air inlet: 1/4".
Min hose size: 10mm (3/8").

See full description
Specifications for CP7200S Mini Random Sander
  • Horsepower
    0.25mm H2O
  • Weight
    0.7kg
  • Air Inlet Size
    1/4"
  • Air Pressure
    90psi
  • Maximum No Load Speed
    15,000rpm
  • Includes
    Spindle Key
    3 in Backing Pads
    400
    (10) 320
    Packed In Heavy-Duty Carrying Case
    600g Sand Paper
  • Air Consumption
    16.6ft³/min
  • Disc Size
    50, 75mm
  • Series
    CP7200S
  • Power
    0.25HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome