0
1
2

D20 20V Brushless Random Orbit Polisher 125mm Sold Bare

Order Code: ZT4798297S

£153.99 Inc VAT (20%)


Description

Part of the D20 multi-tool battery system. This cordless random orbit polisher is equipped with a high performance brushless motor. There is a choice of six speeds to suit application. The motor enables a smooth start and there is a focus on safety features including anti-restart and overload protection. The slide on/off switch with lock-on function allows continous operation whilst the side handle is held. There is an ergonomic soft grip handle as well as easy-grip sections on the head of the polisher enabling comfortable sideway work. Supplied with hook & loop wool pad, sponge pad, hex wrench and auxiliary handle. D20 batteries and chargers available separately. D20 interchangeable battery system allows you to combine the same battery/batteries with any of the tools within the D20 series.

See full description
Specifications for D20 20V Brushless Random Orbit Polisher 125mm Sold Bare
  • Voltage
    20V
  • Disc Diameter
    125mm
  • Product Type
    Random Orbit Polisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome