FOS003MK - Mini Random Orbital Sander with 63 Piece Kit in Moulded Carry Case
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20

FOS003MK - Mini Random Orbital Sander with 63 Piece Kit in Moulded Carry Case

Order Code: ZT1028970XCopy

£82.99 Inc VAT (20%)


Description

FO5003mk
Uses 2” and 3” backing pads. Rubber handle provides grip and operator comfort.
Two finger throttle for easier control and less fatigue. Adjustable power regulator to match the speed to the job. Ball bearing construction for a long tool life.
Accessories included:
2” and 3” backing pads. 10x 2” diameter sanding discs - 320, 400 and 600 grit.
10x 3” diameter sanding discs - 320, 400 and 600 grit. Spindle key and instructions.
Supplied in a robust blow-moulded carry case.
Free speed: 15,000rpm.
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 3/8” (10mm).
Air consumption: 4cfm*.
Vibration level: 0.9 m/s2.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FOS003MK - Mini Random Orbital Sander with 63 Piece Kit in Moulded Carry Case
  • Air Consumption
    3.2ft³/min
  • Length
    105mm
  • Noise/ Vibration Information
    Sound Power Level 96.63 dB(A)
    Sound Pressure Level 85.63 dB(A)
    Vibration Level: 3.76m/s²
    Vibration Uncertainty K: 0.10m/s²
  • Air Pressure
    90psi
  • Weight
    0.6kg
  • Includes
    10 50mm Grit Sand Paper 600
    10x 50mm Grit Sand Paper 320
    10x 50mm Grit Sand Paper 400
    10x 75mm Grit Sand Paper 320
    10x 75mm Grit Sand Paper 400
    10x 75mm Grit Sand Paper 600
    50mm Backing Pad
    75mm Backing Pad
    Instruction Manual
    Mini Orbital Sander
    Spindle Key
  • Air Inlet Size
    1/4"
  • Model Number
    FOS003
  • Maximum No Load Speed
    15,000rpm
  • Disc Size
    50, 75mm
  • Series
    FOS003MK
  • MFR Part No.
    FOS003MK
  • No Load Speed
    15000rpm
  • Item
    Air Orbital Sander
  • Pad Size
    75mm
  • Power Source
    Air
  • Pad Shape
    Circular
  • Noise / Vibration Information
    Sound Power Level 96.63 dB(A)
    Vibration Level, 3.76m/s²