Orbital Sander 1/3 Sheet S36B

Order Code: ZT3753193S

£71.99 Inc VAT (20%)


Description

Sanding Pad Size: 93 x 185mm.
Orbits per Minute: 12000 min.
Input: 200W.
Dia of Orbit: 2mm.
Dimensions: 300mm.
Weight: 1.4kg.

See full description
Specifications for Orbital Sander 1/3 Sheet S36B
  • Power Source
    Electric
  • Pad Shape
    1/3 Sheet
  • Model Number
    S36B
  • Product Type
    Corded Orbital Sander
  • Body Style
    Palm Grip
  • Orbits Per Minute
    12, 000opm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome