Multi Mixer Quick Mix 100mm (4in) RST4036

Multi Mixer Quick Mix 100mm (4in) RST4036

Order Code: ZT1291573PCopy

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%

Currently unavailable

Description

The R.S.T. Multi Mixer is suitable for mixing paint, adhesives and fillers. It has a 100mm (4in) diameter blade and fits most chuck sizes. For use with power drills.

Specifications for Multi Mixer Quick Mix 100mm (4in) RST4036
  • MFR Part No.
    RTR4036
  • Length
    600mm
  • Blade Diameter
    1mm
  • Mixing Type
    Power Mixing
  • Paddle Diameter
    100mm