Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Paint Brushes
Block Wallpaper Brush, Natural Bristle, 8in
By Cotswold
1 Review
Order Code:
ZT1009418X
£13.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it on
Thu, 7th Nov
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/paint-brushes/block-wallpaper-brush-natural-bristle-8in/p/ZT1009418X
Add to quotation
Schedule an order and save 5%
View all Paint Brushes
Description
Polished wooden handle. Soft pure bristles. For smoothing out air bubbles when
hanging wallpaper.
Specifications
Technical Information
Specifications for Block Wallpaper Brush, Natural Bristle, 8in
Brush Length
50mm
Handle Material
Wood
Brush Width
8in
Bristle Shape
Block
Suitable Paint Types
Wallpaper Paste
Number of Pieces
1
Bristle Material
Natural
Brush Type
Paste Brush
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome