0
1
2
3

Essentials, Block Paint Brush, 5in

Order Code: ZT1360545X

£4.19 Inc VAT (20%)


Description

For use with all types of paint, this Essentials, all purpose wide paint brush makes even and broad strokes.

Features and Benefits
• Can be used with all types of paints for versatility of use
• Possesses an ergonomic, robust plastic handle for user comfort and improved grip and control
• Wide head makes broad strokes for fast painting and even coverage

Typical Applications
• DIY
• Painting
• Decorating

See full description
Specifications for Essentials, Block Paint Brush, 5in
  • MFR Part No.
    101091009
  • Brush Width
    5in
  • Suitable Paint Types
    All
  • Series
    Essentials
  • Brush Type
    Angle Brush
  • Bristle Shape
    Block
  • Number of Pieces
    1
  • Bristle Material
    Natural