Paint Brush Comb and Roller Cleaner
0
1

Paint Brush Comb and Roller Cleaner

Order Code: ZT3520597SCopy

£2.05 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.050%
20 - 49£1.974%
50 - 99£1.898%
100 - 199£1.8012%
200 +£1.7216%


Description

VERSATILE: This handy 2-in-1 tool combs and cleans paint brushes and also cleans paint rollers by removing excess paint. EASY TO USE: Simply insert the brush or roller between the serrated jaws, gently squeeze the handles and pull across the surface to remove the excess paint. DURABLE: With a tough ABS plastic handle, it is suitable for most paint brushes and rollers.

Specifications for Paint Brush Comb and Roller Cleaner
  • Number of Pieces
    1
  • Material
    ABS Plastic
  • Type
    2-in-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome