Pastry Brush Vogue 5cm

Order Code: ZT5533066S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Great for glazing pastry or even basting meats this brush is incredibly versatile. Brought to you by respected brand Vogue its quality wooden handle will sit in your hand comfortably and the 45mm bristles are the perfect length to reach all creases and corners ensuring the whole surface has been covered.Product featuresDimensions 5(W)x 21(L)cm.

Specifications for Pastry Brush Vogue 5cm
  • Brush Width
    5cm
  • Material
    Wood
  • Length
    21cm
  • Number of Pieces
    1
  • Product Type
    Pastry Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome