Seam Sealer Brushes, Nylon, Wood Handle, 35 x 25mm, 5pcs
0
1

Seam Sealer Brushes, Nylon, Wood Handle, 35 x 25mm, 5pcs

Order Code: ZT2443439SCopy

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Seam sealer brush with tough white nylon bristles and a comfortable wooden handle for applying all types of brushable undercoating seam sealer and stonechip.
The bristles won't break down or disolve with the solvent and will allow the user to get the underseal into all the crevices with ease.
Size of Brush: 35x25mm
Overall size: 180mm
5 Brushes per pack

See full description
Specifications for Seam Sealer Brushes, Nylon, Wood Handle, 35 x 25mm, 5pcs
  • Colour
    White
  • Bristle Material
    Nylon
  • Handle Material
    Wood
  • Quantity
    5
  • Product Type
    Seam Sealer Brushes
  • Overall Size
    180mm
  • Brush Size
    35 x 25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome