0
1
2
3

Ultimate, Flat Paint Brush, 3in

Order Code: ZT1360409X

£4.99 Inc VAT (20%)


Description

Designed and engineered to give an excellent finish on walls and ceilings.

Features and Benefits:
• Versatile and can be used with all kinds of emulsion paints
• Available in a range of sizes to suit your application
• Guaranteed no bristle loss
• FSC® certified wooden handle

Typical Applications
• Trade
• DIY

See full description
Specifications for Ultimate, Flat Paint Brush, 3in
  • Handle Material
    Wood
  • Brush Type
    Angle Brush
  • Series
    Ultimate
  • Suitable Paint Types
    Water-based
  • MFR Part No.
    103011010
  • Number of Pieces
    1
  • Bristle Shape
    Flat
  • Brush Width
    3in
  • Bristle Material
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome