Wood Care Paint Brush & Roller Kit, 6 Piece FAIRKITWOOD
0
1

Wood Care Paint Brush & Roller Kit, 6 Piece FAIRKITWOOD

Order Code: ZT2423445SCopy

£15.99 Inc VAT (20%)


Description

This Faithfull Paint Brush & Roller Kit is ideal for use in transforming exterior wooden surfaces. It includes all you need to treat your shed, fence and decking boards as well as other exterior wooden surfaces, rough or smooth. Contains 1 x Paint Roller 100mm (4in) with a soft grip handle. 2 x Paint Roller Sleeves, heavy-duty microfibre with a medium pile. Ideal for painting large exterior wooden surfaces with exterior paints and getting into the grooves of decking boards. 1 x Plastic Roller Tray, designed to be used with the paint roller, but suitable for use with the paint brushes in this kit as well. 1 x Exterior Block Brush 120 x 40mm (5 x 1.1/2in). Designed specifically for wood care tasks and is ideal for applying decking stain and painting fences. 1 x Traditional Style Wood Care Brush 100mm (4in) with easy-to-clean, hard-wearing synthetic filaments and a plastic handle. This exterior paint brush can be used to apply decking oil and stain, wood preserver, wood stain and many other paints.

See full description
Specifications for Wood Care Paint Brush & Roller Kit, 6 Piece FAIRKITWOOD
  • Type
    Medium Pile
  • Size
    4in
  • Roller Type
    Roller Kit