409XF Heavy Duty White Paint Marker (Pack-12)

Order Code: ZT1036018X

£31.99 Inc VAT (20%)


Description

Ideal for indoor and outdoor work where permanent indelible marking is required. Acrylic fibre tip. Highly water and fade resistant. Fast drying. Chisel style. 2.0-4.0mm (writing width).

Specifications for 409XF Heavy Duty White Paint Marker (Pack-12)
  • MFR Part No.
    EK-409 WHI
  • For Use On
    Indoor and Outdoor Work
  • Nib Style
    Chisel Point
  • Product Type
    Paint Marker
  • Nib Size
    2.0 - 4.0mm
  • Features
    Fast Drying
    Highly Water and Fade Resistant
    Acrylic Fiber Tip
  • Series
    409XF
  • Colour
    White
  • Number of Pieces
    12
  • Drying Time
    Fast Drying
  • Ink Type
    Permanent
  • Type
    Paint Marker
  • Ink Colour
    White
  • Tip Size
    Extra Broad
  • Attachment Type
    No Attachment Type
  • Line Width
    2.0 - 4.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome