950 Industrial Paint Markers


£3.99 Inc VAT (20%)

See all variants from £3.99

Description

Smudgeproof and highly-opaque the Edding 950 paint marker is ideal for marking rusty soiled or wet surfaces with ease. It can even be used to mark items underwater making it a go to for marine industries. Its long lasting ink is heat resistant to 300 °C.

Features and Benefits
• Excellent for use on rough surfaces, unclean materials and rusty metals
• For use on a variety of surfaces including wood,stone,concrete & metal
• Highly permanent paste is smudge-proof and waterproof
• 10mm round bullet nib creates a wide stroke
• Writes underwater on clean surfaces

Typical Applications
• Construction
• Metalwork
• Marine industries

See full description

Feature Attributes

For Use On:
Wood,Rusty Metals,Stone,Concrete
Nib Style:
Bullet
Features:
Writes Underwater,Waterproof
Nib Size:
10 mm
Series:
950
Ink Type:
Permanent
More attributes
Product Reviews -
3 years ago
not received, no body know where is it,

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome