Ball Paint Marker Red - MRL7340842C

Order Code: ZT1198007S

£7.99each Inc VAT (20%)
£95.88 minimum order value
QuantityPriceDiscount
1 - 19£7.990%
20 - 49£7.674%
50 +£7.358%

Minimum order quantity: 12.


Description unavailable

Specifications for Ball Paint Marker Red - MRL7340842C
  • Nib Size
    3mm
  • For Use On
    Pipes and Tubes
    Steel and Iron
    Asphalt
    Concrete and Stone
  • MFR Part No.
    MRK-84622
  • Nib Style
    Ball Point
  • Colour
    Red
  • Features
    Industrial Paint Withstands Harsh Environments and Weather Conditions
    Non-Drip Paint Formula Allows for Easy Jobsite Marking
    Plastic Cap Keeps Tip Clean Between Jobs
    Durable Metal-ball Tip Resists Wear and Clogging for Long-Marking Life on Rough Surfaces
  • Series
    Paint-Riter
  • Attachment Type
    No Attachment Type
  • Ink Colour
    Red
  • Line Width
    3.0mm
  • Type
    Paint Marker
  • Tip Size
    Medium
  • Ink Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome