E-790 Paint Marker White (Pack of 10)

Order Code: ZT4975853S

£29.99 Inc VAT (20%)
£33.9911.5% off


Description

Paint marker with a line width of 2 - 4 mm for permanent marking of all surfaces, regardless of texture, such as metal, wood, glass, plastic, leather, porcelain, foils, cables and rubber. The 8 intensive colours in which the marker is available are suitable for making the markings clearly visible even in unfavourable light conditions and are therefore the perfect solution for marking in tough conditions. The paint marker's highly permanent ink is lightfast, fast-drying, highly opaque and smudge-proof. Thanks to its high quality properties, the marker becomes a strong, reliable companion for important work steps. Durable indoors and outdoors. Before using for the first time, shake the marker with the cap closed, open it and carefully pump it up and down with the tip pointing downwards, for example on a piece of paper, until the paint fills the tip. High quality brand product.

See full description
Specifications for E-790 Paint Marker White (Pack of 10)
  • Ink Type
    Lightfast Ink
  • Line Width
    2-4mm
  • Colour
    White
  • Tip Shape
    Bullet Tip
  • Product Type
    Paint Markers
  • Weight
    231g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome