E-791 Paint Marker Black (Pack of 10)

Order Code: ZT4975831S

£25.99 Inc VAT (20%)


Description

Paint marker with a fine line width of 1 - 2 mm for eye-catching markings and clean lines on surfaces regardless of texture, such as metal, wood, glass, plastic, leather, porcelain, foil, cable and rubber. The 8 intensive colours in which the marker is available are suitable for making the markings clearly visible even in unfavourable light conditions and are therefore the perfect solution for marking in tough conditions. The paint marker's highly permanent ink is lightfast, fast-drying, highly opaque and smudge-proof. Thanks to its high quality properties, the marker becomes a strong, reliable companion for important work steps. Durable indoors and outdoors. Before using for the first time, shake the marker with the cap closed, open it and carefully pump it up and down with the tip pointing downwards, for example on a piece of paper, until the paint fills the tip. High quality brand product.

See full description
Specifications for E-791 Paint Marker Black (Pack of 10)
  • Line Width
    1-2mm
  • Tip Shape
    Bullet Tip
  • Product Type
    Paint Markers
  • Colour
    Black
  • Ink Type
    Lightfast Ink
  • Weight
    127g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome