Pro-Line HP Black - MRL7347200A

Order Code: ZT1045259P

£4.99each Inc VAT (20%)
£59.88 minimum order value
QuantityPriceDiscount
1 - 19£4.990%
20 - 49£4.794%
50 - 99£4.598%
100 +£4.3912%

Minimum order quantity: 12.

Description

Pro-Line® HP offers superior marking performance on oily and greasy surfaces and suitable for a range of applictations. The high performance paint dries quickly, leaving a bold, permanent mark that is wear, weather, and fade-resistant.

Features and Benefits
• Unique paint formula resistant to spreading
• Penetrates through oily and greasy surfaces leaving a durable permanent mark
• Quick drying for convenience
• Xylene-free paint reduces user health risks
• Durable metal barrel and nib offers longer marking life
• Easy-to-grip clip-cap allows for convenient pocket storage

Typical Applications
• Metal fabrication
• Automotive
• Industrial
• Steel mills
• Warehouses
• Oil and gas
• Construction
• Aerospace

Notes
• Marking range: -50°F to 150°F (-46°C to 66°C)
• Marking width: 3 mm

See full description
Specifications for Pro-Line HP Black - MRL7347200A
  • MFR Part No.
    MRK-96963
  • Nib Style
    Bullet
  • Series
    Pro-Line HP
  • Ink Colour
    Black
  • Drying Time
    Fast Drying
  • Tip Size
    Medium
  • Attachment Type
    Clip
  • For Use On
    Glass
    Rubber
    Plastic
    Ceramic
    Metals
  • Colour
    Black
  • Number of Pieces
    1
  • Ink Type
    Permanent
  • Line Width
    3.0mm
  • Size
    3mm
  • Features
    No
  • Type
    Paint Marker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome