Gum, Mark & Graffiti Remover 2 x 5 Litre

Order Code: ZT2818801S

£79.99 Inc VAT (20%)


Description

BioHygiene Gum, Mark & Graffiti Remover utilises a powerful, safe, eco friendly, non flammable organic solvent to remove chewing gum, adhesives, tyre and other black marks, graffiti such as ink, permanent marker/spray paint and nail varnish from a variety of surfaces. This is suitable for use on most surfaces,can be used safely in confined and enclosed areas, and is 100% Biodegradable. Cleaner, Leaner and Greener the perfect combination.

Removes chewing gum, black marks and graffiti with ease
Suitable for use on most surfaces without causing dulling
Low odour and volatility safer for the user than traditional cleaners
Suitable for internal and external use
Not tested on animals and 100% Biodegradable

Use instructions BioHygiene Gum, Mark & Graffiti Remover Test on a small noncritical area first. The product is a contact cleaner, requiring a period of contact with the surface, after which marks/deposits can be easily wiped/scraped away. Brush or wipe the surface clean and spray neat product liberally over the affected area. Allow a minimum contact time of at least three minutes and rub surface with a hard brush, cloth or scraper to remove any gum, marks or graffiti. Wipe the surface dry with a cloth. Repeat as necessary.
Safety & Storage BioHygiene Gum, Mark & Graffiti Remover Full guidance on the handling and disposal of this product is provided in a separate Safety Data Sheet (SDS). Product is nonlammable so no requirement for secure, ventilated storage. Store at room temperature.

See full description
Specifications for Gum, Mark & Graffiti Remover 2 x 5 Litre
  • Size
    5L
  • Number of Pieces
    2