R251 Graffiti Remover Plastic Safe 400ml

R251 Graffiti Remover Plastic Safe 400ml

Order Code: ZT2429853SCopy

£11.99 Inc VAT (20%)


Description

Tygris R251 Graffiti Remover Plastic Safe contains a powerful solvent and wetting agent making the removal of unwanted markings quick and effective, with minimal effect on the substrate.
Features and Benefits - Use on a wide range of surfaces including many plastics; - Wetting agents make for effective penetration; - Methylene Chloride free; - Easy to apply; - Rapid penetration; - Fast drying
Application - Will remove graffiti from plastics, wood, metal, glass, and most painted surfaces.
Directions - Shake can well before use and spray onto surface from a distance of 20 to 25cm. - Allow a few minutes to wet and penetrate the graffiti and wipe off. - Can also be rinsed off with water. Check compatibility on plastics. - Do not use on hot surfaces where evaporation may occur before penetration. - Dispose of used aerosols in line with local and national regulations.
Technical - Consult the safety data sheet prior to use if in doubt - suitable Personal Protection Equipment should be worn. - Tygris R251 Graffiti Remover Plastic Safe

See full description
Specifications for R251 Graffiti Remover Plastic Safe 400ml
  • Size
    400ml
  • Product Type
    Graffiti Solutions
  • Colour
    Transparent
  • Material
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome