R252 Porous Graffiti Remover 400ml

R252 Porous Graffiti Remover 400ml

Order Code: ZT2429922SCopy

£14.99 Inc VAT (20%)


Description

Tygris R252 Pourous Graffiti Remover Brick (Viscous) is a thickened powerful cleaner that is effective in the removal of paint graffiti, ink and felt tip, particularly on vertical surfaces such as bricks and walls, or areas where the slow evaporation aids in penetration for effective erasure of unwanted marks.
Features and Benefits - Easy application supplied in aerosol form - Water washable for easy cleaning - Slow evaporation aids penetration - Thixotropic to aid in clinging to vertical surfaces
Application - Will remove graffiti from brick, stone and most porous surfaces.
Directions - Shake can well before use and spray onto surface from a distance of 20 to 25cm. - Allow a few minutes to wet and penetrate the graffiti and wipe off. - Can also be rinsed off with water. Rinse as necessary. - Test a small unobtrusive area on coated or painted surfaces first to ensure compatibility. - Not suitable for use on uPVC or polycarbonate. - Dispose of used aerosols in line with local and national regulations.
Technical - Consult the safety data sheet prior to use if in doubt - suitable Personal Protection Equipment should be worn. - Tygris R252 Porous Graffiti Remover

See full description
Specifications for R252 Porous Graffiti Remover 400ml
  • Size
    400ml
  • Product Type
    Graffiti Solutions
  • Colour
    Transparent
  • Material
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome