Extra Long Pile Polyester Sleeve 300 x 44mm (12 x 1.3/4in)

Order Code: ZT1293456P

£8.19 Inc VAT (20%)


Description

This Stanley polyester roller sleeve has extra long pile which is ideal for masonry and emulsion paints. It gives good performance, with great pick-up and coverage and an even finish. The roller sleeve is made from polyester fabric and is suitable for rough and extra rough surfaces. Specifications:Size: 300 x 44mm (12 x 1.3/4in).Pile Height: 24mm.

See full description
Specifications for Extra Long Pile Polyester Sleeve 300 x 44mm (12 x 1.3/4in)
  • MFR Part No.
    STRVAX0T
  • Type
    Extra Long Pile Sleeve
  • Roller Type
    Extra Long Pile Sleeve
  • Roller Length
    12in
  • Diameter
    1.3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome