For the Trade 3531101-90 Masonry Roller Sleeve 9"

Order Code: ZT4207632S

£2.99 Inc VAT (20%)


Description

For The Trade 3531101-90 Masonry Roller Sleeve 9"
Tough fabric roller sleeve with a 1.75″ core for applying masonry paints to walls, textured and rough surfaces.

Features:
Tough fabric for easy coverage on rough surfaces
For use with 9″ cage frames
1.75″ core for maximum paint pick-up
Specification:
Size: 9"
Cleaning and Care:
Before using any new roller sleeve, dampen the hand and run it over the sleeve to remove any excess or loose lint. After use, remove excess paint and rinse well with clean water and stand on end to dry. Results will depend on the paint used. Do NOT leave sleeves submerged in water.

See full description
Specifications for For the Trade 3531101-90 Masonry Roller Sleeve 9"
  • Product Type
    Masonry Roller Sleeve
  • Roller Length
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome