0
1

Jumbo Mini Colossus Sleeve 165 x 19mm (6.1/2 x 3/4in) (Pack 2) PUR140626033

Order Code: ZT2597303S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 +£7.358%

Order by 2pm, get it Tomorrow

Description

The Purdy Jumbo Mini Colossus Sleeve is made from 100% woven polyamide, so it picks up and releases more paint, making it ideal when speed and efficiency is key. It will leave a smooth finish when working on larger commercial jobs, plasterboard, artex and exterior walls. The tapered end reduces tram lines for a consistently uniform finish. Its design also helps to reduce dripping and spatter when loading up, to guarantee a smooth finish. Suitable for all paints and finishes. This Purdy Jumbo Mini Colossus Sleeve has the following specification Material 100% woven polyamide Size 165mm (6.1/2in) Nap Depth 12.7mm (1/2in) Core 19mm (3/4in) Pack Quantity 2

See full description
Specifications for Jumbo Mini Colossus Sleeve 165 x 19mm (6.1/2 x 3/4in) (Pack 2) PUR140626033
  • Type
    Medium Pile Sleeve
  • Diameter
    3/4in
  • Roller Type
    Medium Pile Sleeve
  • Roller Length
    6.1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome