Marathon Jumbo Mini Roller Sleeve 114 x 19mm (4.1/2 x 3/4in) (Pack 2)

Order Code: ZT3113807S

£5.99 Inc VAT (20%)


Description

The Purdy® Marathon™ Jumbo Mini Roller Sleeve, in a pack of 2, will last you years due to its unique blend of nylon and polyester. Lasts longer and paints further for consistent coverage and a smooth finish. Picks up more paint than a normal sleeve so fewer trips back and forth. Perfect for large projects. Suitable with oil and water-based paints and for interior or exterior jobs. No more buying a new sleeve after every job, the Marathon™ will save you time and effort. Specifications: Material: Nylon/Polyester. Size: 114mm (4.1/2in) Pile Height: 9.5mm (3/8in) Core: 19mm (3/4in) Pack Quantity: 2.

See full description
Specifications for Marathon Jumbo Mini Roller Sleeve 114 x 19mm (4.1/2 x 3/4in) (Pack 2)
  • Type
    Medium Pile Sleeve
  • Roller Length
    6.1/2in
  • Roller Type
    Medium Pile Sleeve
  • Diameter
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome