0
1
2

PRRE036 High Density Foam Rollers, 4in, Pack of 10

Order Code: ZT1395966X

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£10.074%
10 - 19£9.658%
20 +£9.2312%


Description

High-density mini foam roller refills pack of 10. Suitable for use with gloss and satin paints.

Features and Benefits
• Low roller mottle for a smooth finish
• Pack of 10 is economical
• Can be used with both gloss and satin paints for versatility

Typical Applications
• DIY
• Painting and Decorating

See full description
Specifications for PRRE036 High Density Foam Rollers, 4in, Pack of 10
  • Sleeve Material
    Foam
  • Roller Length
    4.0in
  • Nap Size (Pile Length)
    Short
  • Suitable Paint Types
    Gloss
  • Surfaces
    Smooth
  • MFR Part No.
    PRRE036
  • Number of Pieces
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome