Quantity | Price | Discount |
---|---|---|
1 - 4 | £13.29 | 0% |
5 - 9 | £12.76 | 4% |
10 - 19 | £12.23 | 8% |
20 + | £11.70 | 12% |
Grade Name: IC354
Insert Material: CARBIDE - PVD COATED
ISO Range: P20-40 M10-30
ANSI Range: C5-C6
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated, tough grade. Used for general applications in parting and grooving carbon, alloy and stainless steel at medium to high cutting speeds.'
Grade: IC20
Used for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel. An uncoated carbide grade.
ISO Range - P/M/K: (M10-M25)(K10-K20)
ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Grade: IC50M
Recommended for milling of steel, for semifinishing, semiroughing and roughing with medium or largechip sections and machining in unfavorable conditions.
ISO Range - P/M/K: (P20-P30)(M25-M40)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated