0
1

160 Pin Chuck

Order Code: ZT1001814X

£30.99 Inc VAT (20%)


Description

Used mainly on automatic lathes for gripping very small drills, where pin chuck does not
revolve. Knurled body.

Specifications for 160 Pin Chuck
  • Maximum Capacity
    2.5mm
  • MFR Part No.
    160
  • Material
    Hardened Steel
  • Minimum Capacity
    0.25mm
  • Type
    Pin Chuck
  • Overall Length
    65mm
  • Vice Type
    Pin Vice
  • Overall Material
    Steel
  • Jaw Opening
    1mm
  • Jaw Material
    Alloy Steel
  • Overall Width
    13mm
  • Mounting Type
    Clamp/Bolt
  • Mounting Hole Size
    6.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome