2-84-184 8.3/4" Ball & Claw Pincers

Order Code: ZT1049342P

£15.99 Inc VAT (20%)


Description

Crafted for precision and durability, the 8.3/4 inches (225 mm) Ball & Claw Pincers offer unmatched gripping power and control, ideal for woodworking, metalworking, upholstery, and jewellery making. Their ergonomic design reduces hand fatigue, ensuring comfortable handling during extended use. The robust construction and distinctive ball and claw design guarantee professional-quality results, while sharp claws facilitate effortless nail and staple extraction, minimising surface damage. With versatile applications and precise control, these pincers are indispensable for craftsmen and DIY enthusiasts alike.

Features and Benefits
• Ergonomic design reduces hand fatigue
• Robust construction ensures durability
• Distinctive ball and claw design offers unmatched gripping power and control
• Sharp claws enable effortless nail and staple extraction

See full description
Specifications for 2-84-184 8.3/4" Ball & Claw Pincers
  • Overall Length
    225mm
  • Handle Material
    Carbon Steel
  • Pincer Type
    Gripping
  • Protection Features
    Ergonomic Design
  • Jaw Material
    Carbon Steel
  • MFR Part No.
    2-84-184
  • Compatible Materials
    Steel
  • Miniature
    No
  • Non Sparking
    No
  • Weight
    502g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome