3-in-1 Mini Pipe Bender

Order Code: ZT2117197S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

The Kennedy 3-in-1 mini pipe bender is a versatile tool designed for effortless bending of copper and aluminum tubes with diameters ranging from 6mm to 10mm. This compact and efficient pipe bender is equipped to handle a variety of tasks, allowing users to easily achieve precise bends up to 90 degrees. The tool is calibrated for left-hand, right-hand, or offset ends in copper, brass, and aluminum, providing flexibility for different project requirements. Its robust construction ensures durability and reliability, making it an essential companion for plumbers, HVAC technicians, and DIY enthusiasts alike. With the Kennedy 3-in-1 mini pipe bender, users can confidently tackle tube bending tasks with accuracy and efficiency.

Features and Benefits
• Graduated scale for partial bending
• Ribbed die-cast aluminium construction for lightness and strength

Typical Applications
• Copper and aluminum tubes

See full description
Specifications for 3-in-1 Mini Pipe Bender
  • End Type
    Left
    Offset
    Right
  • Overall Length
    242mm
  • Former Material
    Aluminium
  • Special Features
    Graduated Scale
  • Guide Material
    Aluminium
  • Bending Method
    Lever
  • Handle Material
    Aluminium
  • Maximum Bend Angle
    90°
  • Type
    Pipe Bender
  • Compatible Pipe Material
    Copper
    Brass
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome