Bending Tool - 1396609

Order Code: ZT2465692S

£69.99 Inc VAT (20%)


Description

Carefully hardened and tempered along the full length Carefully hardened and tempered along the full length

Specifications for Bending Tool - 1396609
  • Blade Width
    23mm
  • Product Type
    Assembly Ties
  • Material
    Vanadium steel
  • Height
    23mm
  • Width
    23mm
  • Length
    401mm
  • Shaft Diameter
    17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome