1144 18-90 Degrees Blowpipe
0
1
2

1144 18-90 Degrees Blowpipe

Order Code: ZT1000229XCopy

£46.99 Inc VAT (20%)


Description

Nozzle mixing and backfire resistant nozzles. For general workshop cutting up to 250mm (10"). Use ANM/PNM nozzles below. 18" (450mm) has 90° head.

Specifications for 1144 18-90 Degrees Blowpipe
  • Product Type
    NM Style Cutting torch
  • Length
    450mm
  • Suitable for use with
    A-GNM
    A-NME
    A-SNM
    ANM
    P-H (Adaptor Required)
    PNM
  • Fuel Type
    Acetylene
    Oxygen
    Propane
  • Hose Connection Size
    3/8"
  • MFR Part No.
    1144

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome