24942 Vinyl Cutter 360mm
0
1
2
3
4
5

24942 Vinyl Cutter 360mm

Order Code: ZT3961011SCopy

£249.99 Inc VAT (20%)


Description

"Creativity is intelligence having fun."

So, get creative with this 360mm Vinyl Cutting Plotter, from PixMax.

Design your artwork in either SignCut, FlexiStarter, ArtCut, Corel Draw, SignMaster, Auto CAD or Adobe Illustrator. Once you have the perfect design, simply use the biro pen component to sketch it onto your vinyl.

When it comes to cutting, effortlessly switch your biro pen to the Roland blade and get started. 

Cutting letters and characters as small as 10mm is no problem for this clever little cutter. Design and create labels, signs and stickers until your heart's content.

The lightweight yet durable design of this cutter, allows for easy transportation from one location to another while still getting that same superior cut.

Features:


* Vinyl cutting plotter machine
* Built-in optical eye for laser guiding
* Light weight and easily portable
* 3 x Roland blades included
* Biro pen component included
* USB cable and Windows drivers included
* Compatible cutting software: Signcut Pro or FlexiStarter Please note that SignCut Pro is compatible with both Windows and MAC. FlexiStarter is not compatible with MAC.

See full description
Specifications for 24942 Vinyl Cutter 360mm
  • Product Type
    Vinyl Cutting Plotter
  • Cutting Width
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome