0
1
2

300M Semi-Automatic Pipe Cutter 8-22mm Capacity MON300

Order Code: ZT1288768P

£20.99 Inc VAT (20%)


Description

Monument Semi-Automatic Pipe Cutter enables 8-22 mm diameter copper and thicker walled plastic pipes such as those used in Central heating to be cut automatically once it has been sized and tightened. Thin walled plastic pipes may collapse too easily unless an internal support is given to pipes. After tightening no further adjustment or feeding of the wheel into the tube is required. Soft copper can also be cut without crushing if the tool is used like a conventional Cutter by feeding the wheel into the tube. Ideal for use in confined spaces. Capacity 8 to 22mm. Replacement wheel number MON301.

See full description
Specifications for 300M Semi-Automatic Pipe Cutter 8-22mm Capacity MON300
  • Suitable For
    Copper/Plastic
  • Capacity
    22-Augmm
  • Minimum Capacity
    8mm
  • Cutter Type
    Copper/Plastic
  • Maximum Capacity
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome