6001 Pipe Cutter

6001 Pipe Cutter

Order Code: ZT3295558SCopy

£16.99 Inc VAT (20%)


Description

6001
Big capacity, small size tube cutter designed for use in tight quarters where other cutters won't fit. For hard or soft copper, aluminium, brass, thin wall steel, stainless steel, monel, titanium and other tubing.

Pipe diameter range:
1/8"-5/8" OD (4mm-15mm), 1/8"-1/2" nominal.
Includes 1 general-purpose cutter wheel.
Swing radius: 1,1/4".
Length: 2,1/4".
Weight: 2.5oz.

See full description
Specifications for 6001 Pipe Cutter
  • Compatible Pipe Material
    Aluminium
    Brass
    Copper
    Stainless Steel
  • Product Type
    Pipe Cutter
  • Weight
    2.5oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome