6005 Pipe Cutter

6005 Pipe Cutter

Order Code: ZT3295456SCopy

£26.99 Inc VAT (20%)


Description

6005
Enclose hardened steel, thrust bearing feed mechanism for smoothest cutting action and trouble free operation. For hard or soft copper, aluminium, brass, thin wall steel, stainless steel, monel, titanium and other tubing.

Pipe diameter range:
1/8"-1,1/8" OD (4mm-28mm).
Includes 2 general-purpose cutter wheels.
Length: 5".
Weight: 8.8oz.

See full description
Specifications for 6005 Pipe Cutter
  • Compatible Pipe Material
    Aluminium
    Brass
    Copper
    Stainless Steel
  • Material
    Hardened Steel
  • Product Type
    Pipe Cutter
  • Length
    5in
  • Weight
    8.8oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome