Ama Pipe Roller/Rotator and Stand A Package - 7010

Order Code: ZT5368869S

£6,199.99 Inc VAT (20%)


Description

Benefits

Increased Welding Efficiency: The AMA Roller significantly reduces welder movement, allowing for faster completion of welding tasks
Enhanced Welder Comfort: By eliminating the need for constant repositioning, the AMA Roller minimises welder fatigue and strain, promoting a more comfortable work experience
Improved Weld Quality: Precise pipe rotation ensures optimal weld positioning and consistent weld penetration
Reduced Production Costs: The AMA Roller's efficiency gains translate to lower labour costs and faster project completion times
Versatility: The AMA Roller's wide pipe diameter compatibility and variable speed control make it suitable for diverse welding applications
Welner AMA Pipe Roller, Rotator, and Stand A: Boost Welding Efficiency and Comfort
The Welner AMA Pipe Roller, Rotator, and Stand (7010) is a revolutionary pipe manipulation system designed to streamline your welding operations and enhance welder comfort. This innovative device eliminates the need for constant welder repositioning by rotating pipes at variable speeds. Whether you're working in a preparatory workshop or on-site, the AMA Roller ensures effortless pipe handling, maximising productivity and weld quality.

Features
Universal Compatibility: Accommodates pipes with diameters ranging from 30mm to 508mm, making it suitable for a wide range of welding projects
Lightweight Maneuverability: Weighing only 23kg, the AMA Roller is easy to transport and position around your workspace, promoting optimal workflow
Effortless Operation: The rotator seamlessly transitions to a vertical position for convenient loading and unloading of pipes. Foot pedal control provides intuitive and unambiguous operation, minimising distractions for the welder.
Variable Speed and Direction: Fine-tune rotation speed and direction to perfectly suit your welding requirements, ensuring precise control over the welding process
Durable Finnish Manufacturing: Manufactured in Finland using high-quality materials, the AMA Roller guarantees exceptional durability and longevity, even in demanding welding environments

Applications
Pipe welding in fabrication shops
On-site pipe welding projects
HVAC and plumbing applications
Shipbuilding and marine construction
Oil and gas pipeline welding

Specifications
Suitable for pipe diameters from 30 to 508 mm
Weight 23 kg (+ pipe stand A 33 kg)
Maximum rotating load 30 Nm
Nominal voltage 220/230 V (also available in 110 V)
Current 0.9 A, frequency 50/60 Hz, power 100 W
Maximum rotation speed 1.25 m/min
Patented
CE-marked

Transform your welding operation with the Welner AMA Pipe Roller, Rotator, and Stand A (7010) ! Experience enhanced efficiency, improved comfort, and superior weld quality. Contact us today to learn more and place your order!

See full description
Specifications for Ama Pipe Roller/Rotator and Stand A Package - 7010
  • Material
    High-Quality Materials
  • Weight
    23kg (pipe stand A 33kg)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome