Autocut Copper Pipe Cutter (Twin Pack) MON17151721

Order Code: ZT1737836S

£40.99 Inc VAT (20%)


Description

The Monument Autocut Copper Pipe Cutter has an aluminium body. Its compact size means that it is ideal for work in confined spaces. The cutter cuts in one direction to ensure a perfect cutting edge that helps prevent leaks and uneven joints. It will only cut the exact size of copper pipe specified. Not for use on stainless steel. This set contains 1 x 1715C Autocut Copper Pipe Cutter 15mm 1 x 1721V Autocut Copper Pipe Cutter 21mm

See full description
Specifications for Autocut Copper Pipe Cutter (Twin Pack) MON17151721
  • Type
    Pipe Cutter
  • MFR Part No.
    MON17151721
  • Capacity
    15 & 21mm
  • Cutter Type
    Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome