Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Cutting wheel for niro pipe cutter 2"
By Gedore
Order Code:
ZT2467324S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/cutting-wheel-for-niro-pipe-cutter-2-inch/p/ZT2467324S
Add to quotation
View all Pipe Cutters & Roller Stands
Description
Cutting wheel for niro for 220020, 222020
Specifications
Specifications for Cutting wheel for niro pipe cutter 2"
Product Type
Cutting Wheel
Wheel Diameter
32mm
Width of Hub
19mm
Bore Diameter
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome