HC35 TCT Hinge Cutter 35mm

HC35 TCT Hinge Cutter 35mm

Order Code: ZT2603850SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

The Abracs 35mm TCT Hinge Cutter is suited to cutting Plywood, Fibreboard, Chipboard and Blockboard The Abracs HC35 TCT Hinge Cutter cuts holes 35mm in diameter. The Cutter is tungsten carbide tipped for increased strength, durability and lifespan. While the centre point and outer spurs ensure clean, accurate holes. Ideal for recessing circular hinges in cupboard and wardrobe doors. Features: Long life Pinpoint accuracy Heavy duty Specification: Part number: HC35 Size: 35mm

See full description
Specifications for HC35 TCT Hinge Cutter 35mm
  • MFR Part No.
    HC35
  • Material
    Tungsten Carbide
  • Size
    35mm
  • Product Type
    Hinge Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome