Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Link pipe cutter 85-175mm
By Gedore
Order Code:
ZT2465731S
£939.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
939.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/link-pipe-cutter-85-175mm/p/ZT2465731S
Add to quotation
View all Pipe Cutters & Roller Stands
Description
Link pipe cutter 150 mm
Specifications
Specifications for Link pipe cutter 85-175mm
Product Type
Chain Pipe Cutters
Maximum Pipe Diameter
175mm
Wall Thickness Range
3.2-8.0mm
Pipe Diameter Range
85-175mm
Wall Thickness
3.2mmmin
Wall Thickness (max.)
8mm
Pipe Diameter
85mmmin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome