Model 118 Autofeed 2 in 1 Ratcheting Pipe Cutter 6 - 28mm

Model 118 Autofeed 2 in 1 Ratcheting Pipe Cutter 6 - 28mm

Order Code: ZT2602581SCopy

£43.99 Inc VAT (20%)


Description

Ridgid 32573 Autofeed 2-in-1 Ratcheting Pipe Cutter 6 - 28mm The Ridgid 32573 pipe cutter has a rugged and compact design with a handle that can be attached to the cutter and operated in ratchet steps as small as 10 degrees. Featuring the 2-in-1 Close Quarters Cutter where the cutter can be used alone or with the ratchet handle, a light and ergonomic accessory to help use the cutter in tight and restricted spaces. Features: RIDGID expands its tubing cutters offering for use in very tight and confined spaces The 118 Feed Assisted midget cutter teams up with a detachable Ratchet Handle that allows for easier cutting as well as increased productivity in tight and restricted spaces Rugged and compact design The Ratchet Handle can be attached to the cutter and operated in ratchet steps as small as 10 degrees This allows for fine indexing of the cutter to operate in tight spaces Adds more flexibility and mobility while maintaining all the 118 midget cutter features on the job Can be used to cut soft and hard copper, aluminium and brass tubing Specification: Model: 118 Catalogue Number: 32573 Cutting range: 6-28 mm

See full description
Specifications for Model 118 Autofeed 2 in 1 Ratcheting Pipe Cutter 6 - 28mm
  • Product Type
    Ratcheting Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome