Plastic Pipe Cutter Stainless Steel Blade for 0 - 63.0 mm

Order Code: ZT4130355S

£279.99 Inc VAT (20%)


Description

Plastic pipe cutter, stainless steel blade, for Ø 0 - 63.0 mm. Supplied = assembled. For diameter = 0 - 63 mm. Height = 135 mm. Length = 430 mm. Product type = scissors. For PE, PP and PVDF pipes. Stainless steel blade. Die cast body.

Specifications for Plastic Pipe Cutter Stainless Steel Blade for 0 - 63.0 mm
  • Body Material
    Die Cast
  • Product Type
    Plastic Pipe Cutter
  • Compatible Pipe Material
    PE
  • Length
    430mm
  • Blade Material
    Stainless Steel
  • Height
    135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome