Quick-Acting 151 Tube Cutters for Copper 42mm Capacity 31632 RID31632

Order Code: ZT2599063S

£99.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The RIDGID Quick-Acting Tube Cutters for Copper feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. The X-CEL Knob cuts tubing more quickly and easily with the larger, more ergonomic design and the X-CEL wheel pin makes changing the cutter wheel quicker using the new ball detent design, with no tools needed and no lost clips. Also available in models for plastic pipe. RIDGID 31632 Quick-Acting 151 Tube Cutter For Copper Std. Wheel E-3469. Capacity 6-42mm (1/4 - 1.7/8in). Weight 0.56kg.

See full description
Specifications for Quick-Acting 151 Tube Cutters for Copper 42mm Capacity 31632 RID31632
  • Cutter Type
    Copper
  • Maximum Capacity
    42mm
  • Minimum Capacity
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome