RC-1625 Plastic Pipe Ratchet Cutters 3 - 42mm
0
1
2
3
4
5
6

RC-1625 Plastic Pipe Ratchet Cutters 3 - 42mm

Order Code: ZT4028319SCopy

£69.99 Inc VAT (20%)


Description

Ridgid 23498 Plastic Pipe Ratchet Cutters 3 - 42mm
The Ridgid RC-1625 cutters are of durable aluminium construction for heavy-duty use. These rugged precision shears are specially designed for ratchet cutting PVC, CPVC, PEX, PE, PB, Multilayer and rubber hose.

Features:
Lower handle has raised ridges 1/2" apart for quick, easy measurements and improved grip
Easy turn-thumb latch for reliable storage
X-CEL Quick Change Blade
Large 1 5/8" (42 mm) O.D. Capacity
Burrless cutting operation provides a square cut
Specification:
Model: RC-1625
Catalogue Number: 23498
Cutting Capacity: 3 - 42mm/1/8" - 1. 5/8"

See full description
Specifications for RC-1625 Plastic Pipe Ratchet Cutters 3 - 42mm
  • Material
    Aluminium
  • Compatible Pipe Material
    CPVC
    PB
    PE
    PEX
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome