Stainless Steel Tubing & Conduit Cutter 28mm Capacity 97212 RID97212

Stainless Steel Tubing & Conduit Cutter 28mm Capacity 97212 RID97212

Order Code: ZT1463102S

£119.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The RIDGID Stainless Steel Tubing & Conduit Cutter has been designed for optimised performance on Stainless Steel tubes. The cutter has a contoured frame that allows for easy alignment, even whilst adjusting the cutter to make a cut. It is fitted with an ergonomic, X-CEL knob that allows for easy and quick adjustments. There are six individual bearings in the 15-SI, which replace the traditional rollers. The bearings create a smoother cut and allow for increased speed and reduced drag around the tube when cutting. Capacity 5-28mm (3/16 - 1.1/8in). Std. Wheel E-1525. Weight 0.68kg.

See full description
Specifications for Stainless Steel Tubing & Conduit Cutter 28mm Capacity 97212 RID97212
  • MFR Part No.
    RID97212
  • Pipe Capacity
    5-28mm
  • Suitable For
    Stainless Steel
  • Capacity
    5-28mm
  • Maximum Capacity
    28mm
  • Minimum Capacity
    5mm
  • Cutter Type
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome