Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Grips
Welder's grip wrench for tubes
By Gedore
Order Code:
ZT2466860S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-grips/welders-grip-wrench-for-tubes/p/ZT2466860S
Add to quotation
View all Pipe Grips
Description
Cast steel jaws Nickel-plated Release lever blue dip-insulated Release lever blue dip-insulated
Specifications
Specifications for Welder's grip wrench for tubes
Product Type
Grip Pliers
Finish
Nickel-Plated
Material
Head, Cast Steel, Handles, Sheet Steel
Clamping Width
90mm
3.1/2in
Length
11
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome