34965 127 Inner/Outer Reamer

Order Code: ZT1010619X

£49.99 Inc VAT (20%)


Description

For burr removal on both internal and external edges. Compact hand held tool with steel blades housed in a robust plastic casing. Suitable for copper, aluminium or brass pipe.

Specifications for 34965 127 Inner/Outer Reamer
  • Type
    Pipe Cutter Accessories
  • Blade Material
    Steel
  • MFR Part No.
    34965
  • Pipe Capacity
    6 to 37mm
  • Compatible Pipe Material
    Steel
    Stainless Steel
  • Maximum Pipe Thickness
    4mm
  • Compatible Pipe Edge
    External
    Internal
  • Minimum Pipe Capacity
    1/4mm
  • Body Material
    Plastic
  • Maximum Pipe Capacity
    1-1/2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome